Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 8
Mfr # P265GB
Zoro # G3086286
product price:Â
$
5.75
/ea
Sold in multiples of 2 for $11.50
Key Features
Finish
High Speed Steel
Size- Decimal
#8 (0.1990)
Outside Dia.
13/32 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Bushing Head Type
Headless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P265GB
- Zoro #
- G3086286
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Bushing Head Type
- Headless
- Drill Bushing Wall Type
- Standard Wall
- Heat Treatment
- Through Hardened
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 0.1990
- Hardness
- Rc 62-64
- Bushing Type
- Headless Press Fit
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Measurement System
- Wire
- Item
- Press-Fit Drill Bushing (P)
- Head Type
- No
- Bushing Code
- P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #8