Drill Bushing, Type P, Drill Size No 9
- Mfr # P2612FZ
- Zoro # G3088946
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Key Features
Head Material
High Speed Steel
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Outside Dia.
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2612FZ
- Zoro #
- G3088946
- UPC #
- -
- Country of Origin
- Multiple
- Head Material
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Measurement System
- Wire
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Bushing Head Type
- Headless
- Hardness
- Rc 62-64
- Heat Treatment
- Through Hardened
- Bushing Type
- Headless Press Fit
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Decimal Equivalent
- 0.1960
- Head Type
- No
- Bushing Code
- P
Dimensions
- Overall Length
- 3/4 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Outside Dia.
- 13/32 in
- Size- Decimal
- #9 (0.1960)
- Drill Size
- #9
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Inside Dia.
- #9
- Size - Decimal
- #49 - 0.0730
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.