Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 9
- Mfr # P265FZ
- Zoro # G3086301
product price:Â
$
5.45
/ea
Sold in multiples of 2 for
$10.90
Key Features
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
#9 (0.1960)
Drill Size
#9
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P265FZ
- Zoro #
- G3086301
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 52100 Thru Hardened
- Bushing Type
- Headless Press Fit
- Drill Bushing Wall Type
- Standard Wall
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Measurement System
- Wire
- Hardness
- Rc 62-64
- Bushing Head Type
- Headless
- Decimal Equivalent
- 0.1960
- Heat Treatment
- Through Hardened
- Material - Machining
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Finish
- High Speed Steel
- Head Type
- No
- Bushing Code
- P
Dimensions
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Size- Decimal
- #9 (0.1960)
- Overall Length
- 5/16 in
- Drill Size
- #9
- Inside Dia.
- #9
- Outside Dia.
- 13/32 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Size - Decimal
- 1 in - 1.0000
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.