This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4683
- Zoro #
- G2595476
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Screw Head Diameter
- 25/64 in
- Screw Head Height
- 7/64 in
- Head Dia.
- 25/64 in
- Head Height
- 7/64 in
- Head Diameter
- 25/64 in
Details
- Item
- Binding Screw
- Type
- Removable
- Screw Head Style
- Truss
- Material
- Plastic
- Finish
- Black
- Color
- Black
- Drive Type
- Slotted
- Rockwell Hardness
- R75
- Temp. Range (F)
- 53 Degrees to 93 Degrees
- Tensile Strength
- 10,000 psi
- Pack Size
- Small
- Made in North America
- Not Made in North America
- Head Type
- Truss
- Drive
- Slotted
- Removable
- Removable
Description
Friction-Fit Binding Cap, Head Type Truss, Drive Slotted, Color Black, Head Diameter 25/64 in, Head Height 7/64 in, Head Style Truss, Made in North America Not Made in North America, Pack Size Small, Removable Removable, Rockwell Hardness R75, Tensile Strength 10,000 psi, Type Removable, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.