Shop ZORO SELECT
See all product information
Create Account
E-Clip, Stainless Steel, Plain Finish, 3/16 in Shaft Dia, 25 PK
Mfr # WWG-E018SS
Zoro # G810080275
product price:Â
$
5.19
/pk 25, $0.21/ea
Key Features
Fits Groove Diameter
0.15 in
Material
Stainless Steel
Finish
Plain
Thickness
0.025 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WWG-E018SS
- Zoro #
- G810080275
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Groove Diameter
- 0.15 in
- Thickness
- 0.025 in
- Free Inside Diameter
- 0.145 in
- Free Outside Diameter
- 0.335 in
- Fits Groove Depth
- 0.02 in
- Groove Width Tolerance
- +0.003/-0.000 in
- Fits Groove Width
- 0.03 in
- Clearance Diameter Type
- Released
- Fits Shaft Diameter
- 3/16 in
- Groove Diameter Tolerance
- +0.002/-0.000 in
- Clearance Diameter
- 0.35 in
Details
- Item
- E-Clip
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Standards
- RoHS Compliant
- Material Grade/Class
- Ungraded
- Ring Type
- E-Style Retaining Ring
- Location Style
- External
- Ring Sub-Type
- Standard
- Pack Size
- Small Pack
Description
E-Clip, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 3/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.15 in, Fits Groove Width 0.03 in, Fits Groove Depth 0.02 in, Free Inside Diameter 0.145 in, Free Outside Diameter 0.335 in, Clearance Diameter 0.35 in, Material Stainless Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type E-Style Retaining Ring, Clearance Diameter Type Released
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA