Shop ZORO SELECT
See all product information
Create Account
E-Clip, Stainless Steel, Plain Finish, 3/8 in Shaft Dia, 25 PK
Mfr # WWG-E025SS
Zoro # G710080283
product price:Â
$
6.59
/pk 25, $0.26/ea
Key Features
Fits Groove Diameter
0.21 in
Material
Stainless Steel
Finish
Plain
Thickness
0.025 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WWG-E025SS
- Zoro #
- G710080283
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fits Groove Diameter
- 0.21 in
- Thickness
- 0.025 in
- Free Inside Diameter
- 0.207 in
- Free Outside Diameter
- 0.527 in
- Fits Groove Width
- 0.03 in
- Fits Groove Depth
- 0.02 in
- Groove Width Tolerance
- +0.003/-0.000 in
- Groove Diameter Tolerance
- +0.003/-0.000 in
- Clearance Diameter Type
- Released
- Fits Shaft Diameter
- 3/8 in
- Clearance Diameter
- 0.54 in
Details
- Item
- E-Clip
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Standards
- RoHS Compliant
- Location Style
- External
- Material Grade/Class
- Ungraded
- Ring Type
- E-Style Retaining Ring
- Ring Sub-Type
- Standard
- Pack Size
- Small Pack
Description
E-Clip, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 3/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.21 in, Fits Groove Width 0.03 in, Fits Groove Depth 0.02 in, Free Inside Diameter 0.207 in, Free Outside Diameter 0.527 in, Clearance Diameter 0.54 in, Material Stainless Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type E-Style Retaining Ring, Clearance Diameter Type Released
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.