Shop ZORO SELECT
See all product information
Create Account
E-Clip, Stainless Steel, Plain Finish, 1/2 in Shaft Dia, 10 PK
Mfr # WWG-E037SS
Zoro # G610080277
product price:Â
$
3.79
/pk of 10, $0.38/ea
Key Features
Fits Groove Diameter
0.303 in
Material
Stainless Steel
Finish
Plain
Thickness
0.035 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WWG-E037SS
- Zoro #
- G610080277
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Groove Diameter
- 0.303 in
- Thickness
- 0.035 in
- Free Inside Diameter
- 0.3 in
- Free Outside Diameter
- 0.66 in
- Groove Width Tolerance
- +0.003/-0.000 in
- Fits Groove Depth
- 0.036 in
- Fits Groove Width
- 0.04 in
- Clearance Diameter
- 0.68 in
- Fits Shaft Diameter
- 1/2 in
- Clearance Diameter Type
- Released
- Groove Diameter Tolerance
- +0.003/-0.000 in
Details
- Item
- E-Clip
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Standards
- RoHS Compliant
- Material Grade/Class
- Ungraded
- Location Style
- External
- Ring Type
- E-Style Retaining Ring
- Ring Sub-Type
- Standard
- Pack Size
- Small Pack
Description
E-Clip, System of Measurement Inch, Location Style External, Thickness 0.035 in, Fits Shaft Diameter 1/2 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.303 in, Fits Groove Width 0.04 in, Fits Groove Depth 0.036 in, Free Inside Diameter 0.3 in, Free Outside Diameter 0.66 in, Clearance Diameter 0.68 in, Material Stainless Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type E-Style Retaining Ring, Clearance Diameter Type Released
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA