Shop ROTOR CLIP
See all product information
Create Account
External-E E-Clip, Stainless Steel, Plain Finish, 10 PK
Mfr # E-62SS
Zoro # G3067522
CAD Available
product price:Â
$
8.19
/pk 10, $0.82/ea
Key Features
CAD Drawing
Type
External-E
Fits Groove Diameter
0.485"
Material
Stainless Steel
Finish
Plain
Thickness
0.042 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-62SS
- Zoro #
- G3067522
- UPC #
- 848790012854
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- E-Clip
- Type
- External-E
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Meets/Exceeds
- ASME
- Thickness Tolerance
- +/-0.002 in
- Tensile Strength (PSI)
- 150,000 psi
- Rockwell Hardness
- RC44-51
- Standards
- REACH Compliant, RoHS Compliant
- Ring Type
- E-Style Retaining Ring
- Material Grade/Class
- 18-8
- Location Style
- External
- Ring Sub-Type
- Standard
- Material Quality Standards
- ASME
- Manufacturer Location
- Made in USA*
- Free I.D.
- 0.48 in
- Free O.D.
- 0.94 in
- Tensile Strength
- 150,000 psi
Description
E Style Retaining Ring,0.042 In. Thk,PK10, System of Measurement Inch, Location Style External, Thickness 0.042 in, Fits Shaft Diameter 5/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.485 in, Fits Groove Width 0.046 in, Fits Groove Depth 0.07 in, Free Inside Diameter 0.48 in, Free Outside Diameter 0.94 in, Clearance Diameter 0.96 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 150,000 psi, Ring Type E-Style Retaining Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.