Shop ZORO SELECT

Elevator Bolt, 5/16"-18 Thrd Sz, 1-3/4 in L, Steel, Zinc Plated Finish, 25 PK

  • Mfr # U08361.031.0175
  • Zoro # G2513178

product price: 
$
22.29
/pk of 25, $0.89/ea

Key Features

System of Measurement
Inch
Thread Size
5/16"-18
Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U08361.031.0175
Zoro #
G2513178
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
1-3/4 in
Head Dia.
1.188 in
Head Height
3/32 in
Maximum Neck Width
11/32 in
Maximum Neck Height
1/4 in
Neck Width
21/64 in
Minimum Neck Height
7/32 in
Minimum Thread Length
7/8 in
Screw Size
5/16 in
Head Width
1 3/16 in
Neck Height
15/64 in
Minimum Neck Width
5/16 in
Maximum Head Height
7/64 in
Minimum Head Height
3/32 in
Maximum Head Width
1 15/64 in
Minimum Head Width
1 3/16 in

Details

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade A
Item
Elevator Bolt
Head Style
Flat
Thread Direction
Right Hand
Thread Type
Coarse
Meets/Exceeds
ASME B18.5
Fastener Industry Standards
ASME B18.5
Thread Style
Partially Threaded
Rockwell Hardness
B100
Pack Size
Small Pack
Neck Type
Square
Type
Elevator Bolt
Standards
ASME B18.5 ASTM A307
Material Quality Standard
ASTM A307
Globally Sourced
Globally Sourced
Tensile Strength
60,000 psi
Dimensional Standards
ASME B18.5
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307
Drive Type
No Drive
Shell Material
Steel

Description

Inch, Elevator Bolt, Head Type - Bolts Flat, Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.5, Fastener Thread Style Partially Threaded, Head Dia. 1.188 in, Head Height 3/32 in, Rockwell Hardness B100, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products