Shop ZORO SELECT

Elevator Bolt, 1/4"-20 Thrd Sz, 2 in L, Steel, Plain Finish, 50 PK

  • Mfr # U08360.025.0200
  • Zoro # G2513485

product price: 
$
30.59
/pk of 50, $0.61/ea

Key Features

System of Measurement
Inch
Thread Size
1/4"-20
Material
Steel
Finish
Plain
Material Grade/Class
Grade A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U08360.025.0200
Zoro #
G2513485
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Material
Steel
Finish
Plain
Material Grade/Class
Grade A
Item
Elevator Bolt
Head Style
Flat
Thread Direction
Right Hand
Thread Type
Coarse
Meets/Exceeds
ASME B18.5
Thread Style
Partially Threaded
Fastener Industry Standards
ASME B18.5
Rockwell Hardness
B100
Neck Type
Square
Thread Fit
2A
Pack Size
Small Pack
Standards
ASME B18.5 ASTM A307
Globally Sourced
Globally Sourced
Material Quality Standard
ASTM A307
Type
Elevator Bolt
Tensile Strength
60,000 psi
Dimensional Standards
ASME B18.5
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307
Drive Type
No Drive
Shell Material
Steel

Description

Inch, Elevator Bolt, Head Type - Bolts Flat, Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.5, Fastener Thread Style Partially Threaded, Head Dia. 0.969 in, Head Height 5/64 in, Rockwell Hardness B100, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products