Shop ZORO SELECT
See all product information
Create Account
Elevator Bolt, 1/4"-20 Thrd Sz, 3 in L, Steel, Zinc Plated Finish, 50 PK
- Mfr # U08361.025.0300
- Zoro # G2513220
product price:Â
$
31.19
/pk of 50, $0.62/ea
Key Features
System of Measurement
Inch
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U08361.025.0300
- Zoro #
- G2513220
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 3 in
- Head Dia.
- 0.969 in
- Head Height
- 5/64 in
- Minimum Neck Height
- 9/32 in
- Maximum Neck Height
- 7/32 in
- Minimum Head Height
- 5/64 in
- Screw Size
- 1/4 in
- Neck Width
- 15/64 in
- Head Width
- 31/32 in
- Maximum Neck Width
- 1/4 in
- Neck Height
- 1/4 in
- Maximum Head Height
- 5/64 in
- Minimum Thread Length
- 3/4 in
- Minimum Neck Width
- 3/16 in
- Minimum Head Width
- 31/32 in
- Maximum Head Width
- 1 1/64 in
Description
Inch, Elevator Bolt, Head Type - Bolts Flat, Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.5, Fastener Thread Style Partially Threaded, Head Dia. 0.969 in, Head Height 5/64 in, Rockwell Hardness B100, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.