ESD Task Chair, Fabric, Blue, 21-1/2 in to 29 in Seat Height, 6-Way Adjustable Arms, Rolling

  • Mfr # BR-ESD-FMBCH-MB-CR-T0-A1-NF-EC-ESDBLU

  • Zoro # G6767122


product price:  $625.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Seat Height Range
21-1/2 in to 29 in
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BR-ESD-FMBCH-MB-CR-T0-A1-NF-EC-ESDBLU
Zoro #
G6767122
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
21-1/2 in to 29 in
Seat Depth
17 in
Seat Width
18 1/2 in
Back Height
18 in
Back Width
16 1/2 in
Seat Thickness
3 in
Seat Height - Minimum
21 1/2 in
Seat Height - Maximum
29 in
For Workbench Height
32 to 36 in

Details

Item
ESD Task Chair
Material
Fabric
Weight Capacity
300 lb
Color
Blue
Arm Style
6-Way Adjustable
Caster Type
Rolling
Backrest
Adjustable Backrest with Lumbar Support
Frame Material
Cast Aluminum
Office Chair Style
Medium Bench Chairs
Number of Glides
0
Foot Support
No
Standards
ANSI/BIFMA, CAL 117
Number of Casters
5
Seat Material
Fabric, Polyurethane
Back Tilt Backward
13.5 Degrees
Back Tilt Forward
10.5 Degrees
Product Type
ESD Task Chair
ESD-Safe
ESD-Safe
Arm Type
Adjustable
Assembly
No
Chair Weight
43 lb
Base Material
Aluminum
Arm Adjustment
3 1/2 in
Includes Arms
Arms Included

Description

ESD Task Chair, Weight Capacity 300 lb, Material Fabric, Seat Height Range 21-1/2 in to 29 in, Color Blue, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards ANSI/BIFMA, CAL 117, Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.