This item is Discontinued.

Zoro Select Machinery Eye Bolt With Shoulder, M20, 30 mm Shank, 40 mm ID, Steel, Plain, 30 PK L16000.200.0001

This item is Discontinued.

Zoro Select

Machinery Eye Bolt With Shoulder, M20, 30 mm Shank, 40 mm ID, Steel, Plain, 30 PK (Discontinued)

Mfr # L16000.200.0001
Zoro # G2095200
Country of Origin Multiple
Category Eye Bolts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L16000.200.0001
Zoro #
G2095200
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20
Shank Length
30 mm
Eye Inside Diameter
40 mm
Overall Length
30 mm
Thread Length
30 mm
Screw Size
M20
Eye Outside Diameter
72 mm
Hole Center-to-End Length
30 mm
Shank Diameter
40 mm
Eye Outside Dia.
72.0 mm
Eye Inside Dia.
40 mm
Length from Ream Center
30.0 mm
Shank Dia.
40 mm

Details

Item
Machinery Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Plain
Working Load Limit
12,000 (N)
Application
Lifting
Eyebolt Type
With CE Marking
Type
Machinery Eye Bolt
Pack Size
Bulk Pack
Eye Closure
Closed
Globally Sourced
Globally Sourced
Material Grade/Class
C15E
Includes Nut
No
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Drive Type
No Drive
Shell Material
Steel

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type With CE Marking, Material Steel, Finish Plain, Thread Size M20x2.50, Thread Length 30 mm, Shank Dia. 40 mm, Shank Length 30 mm, Eye Inside Dia. 40 mm, Eye Outside Dia. 72.0 mm, Length from Ream Center 30.0 mm, Working Load Limit 12,000 (N), Package Quantity 30

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.