Eye Bolt Without Shoulder, 1/2"-13, 4-1/2 in Shank, 1 in ID, Steel, Galvanized
- Mfr # U16181.050.0450
- Zoro # G4980884
product price:Â
$
12.59
/ea
Key Features
Shoulder Style
Without Shoulder
System of Measurement
Inch
Shank Length
4-1/2 in
Eye Inside Diameter
1 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U16181.050.0450
- Zoro #
- G4980884
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/2"-13
- Shank Length
- 4-1/2 in
- Eye Inside Diameter
- 1 in
- Overall Length
- 6 1/2 in
- Thread Length
- 3"
- Screw Size
- 1/2 in
- Eye Outside Diameter
- 2 in
- Hole Center-to-End Length
- 7 1/2 in
- Eye Thickness
- 1/2 in
- Shank Diameter
- 1/2 in
- Dia./Thread Size
- 1/2"-13
- Eye Outside Dia.
- 2 in
- Shank Dia.
- 1/2 in
- Eye Inside Dia.
- 1 in
- Wire Rope Length
- 6 1/2 in
- Minimum Thread Length
- 3 in
- Length
- 6 1/2 in
Description
Fixed Rod End, Eye Inside Diameter 1 in, Eye Outside Diameter 2 in, Eye Thickness 1/2 in, Hot Dipped Galvanized, Steel, Hole Center-to-End Length 7 1/2 in, Shank Diameter 1/2 in, Thread Style Partially Threaded, UNC (Coarse), Thread Direction Right Hand, Thread Length 3 in, Thread Pitch Not Applicable, Thread Size 1/2 In.-13, Shank Length 4 1/2 in, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Inch, Fixed Rod End, Overall Length 6 1/2 in, Screw Size 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.