Shop ZORO SELECT
See all product information
Create Account
Eye Bolt With Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Plain, 25 PK
Mfr # UWB05036GR25
Zoro # G7129342
product price:Â
$
76.49
/pk of 25, $3.06/ea
Key Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
5/16"-18
Shank Length
1-1/8 in
Eye Inside Diameter
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UWB05036GR25
- Zoro #
- G7129342
- UPC #
- -
- Country of Origin
- China
- Item
- Eye Bolt
- Shoulder Style
- With Shoulder
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Plain
- Working Load Limit
- 900 lb
- Application
- Lifting
- Eyebolt Type
- Lift with Shoulder
- Type
- Machinery Eye Bolt
- Thread Type
- Coarse
- Globally Sourced
- Globally Sourced
- Includes Nut
- Nut Not Included
- Eye Closure
- Closed
- Manufacturer Location
- Globally Sourced
- Drive Type
- No Drive
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size 5/16 In.-18, Thread Length 1 1/8 in, Shank Dia. -, Shank Length 1 1/8 in, Shoulder Length -, Eye Inside Dia. 7/8 in, Eye Outside Dia. 1 1/2 in, Overall Length 2.75 in, Length from Ream Center -, Working Load Limit 900 lb, Includes -, Package Quantity 25