Eyewear Safety T-shirt, Cotton, 0 Pocket(s), Black, L
Mfr # LSC2000LG
Zoro # G2827580
product price:Â $12.45
/eaKey Features
Color
Black
Material
Cotton
Pockets
0
Number of Outside Pockets
0
Type
T-Shirt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LSC2000LG
Zoro #
G2827580
UPC #
-
Country of Origin
Unknown
Dimensions
Size
L
Fits Chest Size
48 in to 50 in
Maximum Chest Size
50 in
Details
Item
Eyewear Safety T-shirt
Color
Black
Material
Cotton
Pockets
0
Number of Outside Pockets
0
Type
T-Shirt
Style
T-Shirt
Description
Eyewear Safety T-shirt, Style T-Shirt, Material Cotton, Number of Outside Pockets 0, Color Black, Size L, Maximum Chest Size 50 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.