Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish
- Mfr # JBDL24AAPWNW
- Zoro # G3761550
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Size
M6 to M12
Head Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JBDL24AAPWNW
- Zoro #
- G3761550
- UPC #
- -
- Country of Origin
- China
- Item
- Hex Head Cap Screw Assortment
- System of Measurement
- Metric
- Material
- Steel
- Finish
- Zinc Plated
- Head Type
- Hex
- Drive
- External Hex
- Includes
- Number of Pieces
- 780
- Type
- Hex Cap Screw
- Drive Type
- External Hex
- Lock Washers Included
- Lock Washers Not Included
- Includes Hex Nuts
- Hex Nuts Included
- Head Style
- Hex
- Hex Nuts Included
- Hex Nuts: (100) M6, (50) M8, (50) M10, (25) M12
- Flat Washers Included
- (100) 6 mm, (25) 12 mm, (50) 10 mm, (50) 8 mm
- Container Type
- Metal Box
- Includes Lock Washers
- Lock Washers Not Included
- Includes Flat Washers
- Flat Washers Included
- Includes Screws/Bolts
- Screws/Bolts Included
- Container Material
- Metal
- Screws/Bolts Included
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- M6 to M12
- Length
- 20 mm to 60 mm
- Thread Size
- M6 to M12
- Drive Size
- 10 mm to 19 mm
- Number of Sizes
- 24
- Driver Size
- 10mm to 19mm
Description
Hex Head Cap Screw Assortment, Metal Box, Container Material Metal, Steel, Zinc-Plated, Flat Washers Included (100) 6 mm, (25) 12 mm, (50) 10 mm, (50) 8 mm, Hex Nuts Included Hex Nuts: (100) M6, (50) M8, (50) M10, (25) M12, Lock Washers Included Lock Washers Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.