Socket Head Cap Screw, Stainless Steel, Plain Finish, 100 PK
- Mfr # BWSI025-100BX
- Zoro # G700700092
product price:Â
$
14.69
/pk of 100, $0.15/ea
Key Features
Material
Stainless Steel
Finish
Plain
Pack Size
Small Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWSI025-100BX
- Zoro #
- G700700092
- UPC #
- -
- Country of Origin
- Multiple
Details
- Item
- Socket Head Cap Screw
- Material
- Stainless Steel
- Finish
- Plain
- Pack Size
- Small Pack
Description
Socket Head Cap Screw, Finish Plain, Pack Size Small Pack, Special Features Not Applicable, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.