FDA Silicone Rubber Sheet No Adhesive, 50A, 1/16"T x 6"W x 6"L

  • Mfr # BULK-RS-S50FDA-219
  • Zoro # G2417644
product price: 
$
9.15
/ea

Key Features

Rubber Width
6 in
Rubber Length
6 in
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S50FDA-219
Zoro #
G2417644
UPC #
193005346782
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
6 in
Rubber Length
6 in
Thickness
1/16 in
Overall Length
6 in
Overall Thickness
1/16 in
Overall Width
6 in
Length
6 in
Width
6 in
Wire Rope Length
6 in

Details

Item
Rubber Strip
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
50 A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 507, FDA 21 CFR 177.2600
Grade
Food
Material
Silicone
Color
Red
Max. Temp. (F)
500 Degrees F
Weather Resistance
Excellent
Minimum Temperature
-80 Degrees F
Thickness Tolerance
+/-0.011 in
Abrasion Resistance
Poor
Tensile Strength
700 psi
Maximum Temperature
500 Degrees F
Shape
Strip
Water Resistance
Good
Texture
Smooth
Compression Set
20 %
Chemical Resistance
Good
Oil Resistance
Fair
Density
1.25 g/cc
Tear Strength
17 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 50 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 507, FDA 21 CFR 177.2600, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 6 in, Thickness Tolerance +/-0.011 in, Overall Width 6 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & reviews