Female Luer Barb Adapter, Female, 303 Stainless Steel, Silver
- Mfr # G522
- Zoro # G7516957
product price:Â
$
22.29
/ea
Key Features
Type
Female
For Use With
Luer Lock Products
Color
Silver
Material
303 Stainless Steel
Application
Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G522
- Zoro #
- G7516957
- UPC #
- -
- Country of Origin
- United States
- Item
- Female Luer Barb Adapter
- Type
- Female
- For Use With
- Luer Lock Products
- Color
- Silver
- Material
- 303 Stainless Steel
- Application
- Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks
- Fitting Material
- Stainless Steel
- Material Grade
- 303
- Wire Color
- Silver
Dimensions
- Size
- Large 1 Barb (.310 in Dia ref)
Description
Female Luer Barb Adapter, Fitting Material Stainless Steel, Material Grade 303, Color Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.