Female Luer Lock to Female Luer Lock, Female, 316 stainless steel, Silver
- Mfr # G526
- Zoro # G7622054
product price:Â
$
23.15
/ea
Key Features
Type
Female
For Use With
Luer Lock Products
Color
Silver
Material
316 stainless steel
Application
Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G526
- Zoro #
- G7622054
- UPC #
- -
- Country of Origin
- United States
- Item
- Female Luer Lock to Female Luer Lock
- Type
- Female
- For Use With
- Luer Lock Products
- Color
- Silver
- Material
- 316 stainless steel
- Application
- Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks
- Fitting Material
- Stainless Steel
- Material Grade
- 316
- Wire Color
- Silver
Description
Female Luer Lock to Female Luer Lock, Fitting Material Stainless Steel, Material Grade 316, Color Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.