Female Luer Lock Blank, Female, Plated Brass, Silver
- Mfr # G516
- Zoro # G7556613
product price:Â
$
5.69
/ea
Sold in multiples of 2 for
$11.38
Key Features
Type
Female
For Use With
Luer Lock Products
Color
Silver
Material
Plated Brass
Application
Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G516
- Zoro #
- G7556613
- UPC #
- -
- Country of Origin
- United States
- Item
- Female Luer Lock Blank
- Type
- Female
- For Use With
- Luer Lock Products
- Color
- Silver
- Material
- Plated Brass
- Application
- Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks
- Fitting Material
- Brass
- Wire Color
- Silver
Description
Quick Connection Adapter, Flow Control Type Not Applicable, Fitting Material Brass, Material Grade Not Applicable, Color Silver, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable, For Hole Diameter Not Applicable, For Max Wall Thickness Not Applicable, Hex Size Not Applicable, Includes Pre-Applied Thread Sealant Not Applicable, Resistance Properties Not Applicable, Series Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.