Fiberglass Sheet, 108 ft L, 10 in W, 0.01 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan
Mfr # 402X-100POR-1036
Zoro # G4451566
product price:Â $735.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Features
Porous PTFE Coated
Standards
Food Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
402X-100POR-1036
Zoro #
G4451566
UPC #
-
Country of Origin
United States
Dimensions
Length
108 ft
Width
10 in
Thickness
0.01 in
Details
Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Features
Porous PTFE Coated
Standards
Food Grade
Maximum Temperature
500 Degrees F
Shape
Sheet
Minimum Temperature
-100 Degrees F
Water Resistance
Excellent
Reinforced Material
Fiberglass
Material
Fiberglass
Abrasion Resistance
Excellent
Chemical Resistance
Excellent
Oil Resistance
Excellent
Weather Resistance
Excellent
Grade
Porous
Texture
Smooth
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 108 ft, Width 10 in, Thickness 0.01 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Porous, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.