Fiberglass Sheet, 18 ft L, 40 in W, 0.014 in Thick, Adhesive Backing, 500 Degrees F Max Temp, Tan
Mfr # 402XIV-100S-4006
Zoro # G4450507
product price:Â $2,507.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
402XIV-100S-4006
Zoro #
G4450507
UPC #
-
Country of Origin
United States
Dimensions
Length
18 ft
Width
40 in
Thickness
0.014 in
Details
Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Oil Resistance
Excellent
Minimum Temperature
-100 Degrees F
Texture
Smooth
Material
Fiberglass
Abrasion Resistance
Excellent
Weather Resistance
Excellent
Chemical Resistance
Excellent
Maximum Adhesive Temperature
500 Degrees F
Adhesive Type
Silicone
Reinforced Material
Fiberglass
Grade
Standard
Water Resistance
Excellent
Maximum Temperature
500 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Shape
Sheet
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 18 ft, Width 40 in, Thickness 0.014 in, Backing Type Adhesive, Adhesive Type Silicone, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.