Fiberglass Sheet, 72 ft L, 20 in W, 0.003 in Thick, Adhesive Backing, 500 Degrees F Max Temp, Tan

  • Mfr # 402III-100S-2024

  • Zoro # G4451356


product price:  $1,732.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
402III-100S-2024
Zoro #
G4451356
UPC #
-
Country of Origin
United States

Dimensions

Length
72 ft
Width
20 in
Thickness
0.003 in

Details

Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Minimum Adhesive Temperature
-100 Degrees F
Grade
Standard
Texture
Smooth
Material
Fiberglass
Adhesive Type
Silicone
Maximum Temperature
500 Degrees F
Abrasion Resistance
Excellent
Maximum Adhesive Temperature
500 Degrees F
Weather Resistance
Excellent
Reinforced Material
Fiberglass
Shape
Sheet
Oil Resistance
Excellent
Chemical Resistance
Excellent
Water Resistance
Excellent
Minimum Temperature
-100 Degrees F

Description

Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 72 ft, Width 20 in, Thickness 0.003 in, Backing Type Adhesive, Adhesive Type Silicone, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products