Fiberglass Sheet, 72 ft L, 20 in W, 0.01 in Thick, Adhesive Backing, 275 Degrees F Max Temp, Tan

  • Mfr # 402X-100A-2024

  • Zoro # G4449439


product price:  $2,835.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
275 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
402X-100A-2024
Zoro #
G4449439
UPC #
-
Country of Origin
United States

Dimensions

Length
72 ft
Width
20 in
Thickness
0.01 in

Details

Item
Fiberglass Sheet
Max. Temp.
275 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Grade
Standard
Shape
Sheet
Water Resistance
Excellent
Texture
Smooth
Weather Resistance
Excellent
Chemical Resistance
Excellent
Minimum Temperature
-100 Degrees F
Maximum Temperature
275 Degrees F
Maximum Adhesive Temperature
350 Degrees F
Adhesive Type
Acrylic
Oil Resistance
Excellent
Material
Fiberglass
Abrasion Resistance
Excellent
Minimum Adhesive Temperature
-100 Degrees F
Reinforced Material
Fiberglass

Description

Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 72 ft, Width 20 in, Thickness 0.01 in, Backing Type Adhesive, Adhesive Type Acrylic, Color Tan, Maximum Temperature 275 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 350 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.