Fiberglass Sheet, 72 ft L, 20 in W, 0.014 in Thick, Adhesive Backing, 500 Degrees F Max Temp, Tan
Mfr # 402XIV-100S-2024
Zoro # G4450391
product price:Â $5,013.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
402XIV-100S-2024
Zoro #
G4450391
UPC #
-
Country of Origin
United States
Dimensions
Length
72 ft
Width
20 in
Thickness
0.014 in
Details
Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Maximum Temperature
500 Degrees F
Maximum Adhesive Temperature
500 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Texture
Smooth
Chemical Resistance
Excellent
Weather Resistance
Excellent
Adhesive Type
Silicone
Oil Resistance
Excellent
Grade
Standard
Abrasion Resistance
Excellent
Minimum Temperature
-100 Degrees F
Shape
Sheet
Reinforced Material
Fiberglass
Material
Fiberglass
Water Resistance
Excellent
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 72 ft, Width 20 in, Thickness 0.014 in, Backing Type Adhesive, Adhesive Type Silicone, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.