Fiberglass Strip, 18 ft L, 1 in W, 0.006 in Thick, Adhesive Backing, 500 Degrees F Max Temp, Black
Mfr # 400VI-100BS-0106
Zoro # G4449116
product price:Â $39.19
/eaKey Features
Max. Temp.
500 Degrees F
Color
Black
Backing Type
Adhesive
Features
Black Pigment Enhances Thermal Conductivity, PTFE Coated
Standards
Food Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
400VI-100BS-0106
Zoro #
G4449116
UPC #
-
Country of Origin
United States
Dimensions
Length
18 ft
Width
1 in
Thickness
0.006 in
Details
Item
Fiberglass Strip
Max. Temp.
500 Degrees F
Color
Black
Backing Type
Adhesive
Features
Black Pigment Enhances Thermal Conductivity, PTFE Coated
Standards
Food Grade
Reinforced Material
Fiberglass
Water Resistance
Excellent
Abrasion Resistance
Excellent
Texture
Smooth
Adhesive Type
Silicone
Shape
Strip
Minimum Adhesive Temperature
-100 Degrees F
Maximum Adhesive Temperature
500 Degrees F
Minimum Temperature
-100 Degrees F
Material
Fiberglass
Oil Resistance
Excellent
Grade
Standard
Chemical Resistance
Excellent
Weather Resistance
Excellent
Maximum Temperature
500 Degrees F
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 18 ft, Width 1 in, Thickness 0.006 in, Backing Type Adhesive, Adhesive Type Silicone, Color Black, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.