Fiberglass Strip, 54 ft L, 6 in W, 0.003 in Thick, Adhesive Backing, 500 Degrees F Max Temp, Tan
Mfr # 402III-100S-0618
Zoro # G4451435
product price:Â $337.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
402III-100S-0618
Zoro #
G4451435
UPC #
-
Country of Origin
United States
Dimensions
Length
54 ft
Width
6 in
Thickness
0.003 in
Details
Item
Fiberglass Strip
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Weather Resistance
Excellent
Maximum Temperature
500 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Oil Resistance
Excellent
Shape
Strip
Reinforced Material
Fiberglass
Adhesive Type
Silicone
Abrasion Resistance
Excellent
Maximum Adhesive Temperature
500 Degrees F
Grade
Standard
Water Resistance
Excellent
Chemical Resistance
Excellent
Texture
Smooth
Minimum Temperature
-100 Degrees F
Material
Fiberglass
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 54 ft, Width 6 in, Thickness 0.003 in, Backing Type Adhesive, Adhesive Type Silicone, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.