Fiberglass Strip, 72 ft L, 3 in W, 0.005 in Thick, Adhesive Backing, 500 Degrees F Max Temp
Mfr # 402V-100ULS-0324
Zoro # G4448501
product price:Â $450.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Adhesive
Features
Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
Standards
Food Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
402V-100ULS-0324
Zoro #
G4448501
UPC #
-
Country of Origin
United States
Dimensions
Length
72 ft
Width
3 in
Thickness
0.005 in
Details
Item
Fiberglass Strip
Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Adhesive
Features
Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
Standards
Food Grade
Maximum Adhesive Temperature
500 Degrees F
Reinforced Material
Fiberglass
Maximum Temperature
500 Degrees F
Minimum Temperature
-100 Degrees F
Material
Fiberglass
Oil Resistance
Excellent
Water Resistance
Excellent
Chemical Resistance
Excellent
Abrasion Resistance
Excellent
Minimum Adhesive Temperature
-100 Degrees F
Grade
Ultra Grade
Weather Resistance
Excellent
Adhesive Type
Silicone
Texture
Smooth
Shape
Strip
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 72 ft, Width 3 in, Thickness 0.005 in, Backing Type Adhesive, Adhesive Type Silicone, Color Copper, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Ultra Grade, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.