This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFX16650
- Zoro #
- G5618952
- UPC #
- 078787166509
- Country of Origin
- Mexico
Dimensions
- Width
- 11 in
- Size
- Letter
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 8 1/2 in
- Thickness
- 11 pt.
- Tab Thickness
- Double-Ply
- File Size
- Letter
- File Folder Width
- 12.25"
- File Folder Height
- 9.5"
- File Folder Size Type
- Letter
- Paper Size
- Letter
- Overall Width
- 11 in
Description
File Folders, Size Letter, Straight Tab Cut, Tab Thickness Double-Ply, Tab Position Left, Height 8 1/2 in, Width 11 in, Color Manila, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.