This item is Discontinued.
This item is Discontinued.
File Folders, Yellow, PK100 (Discontinued)
Mfr #
PFXR152YEL
Zoro #
G5809081
UPC # 078787320093
Country of Origin United States
Category File Folders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFXR152YEL
- Zoro #
- G5809081
- UPC #
- 078787320093
- Country of Origin
- United States
Dimensions
- Width
- 11 in
- Size
- Letter
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 8 1/2 in
- Thickness
- 11 pt.
- File Size
- Letter
- Tab Thickness
- Double-Ply
- File Folder Height
- 9.5"
- File Folder Size Type
- Letter
- File Folder Width
- 11.63"
- Paper Size
- Letter
- Overall Width
- 11 in
Description
File Folders, Size Letter, Straight Tab Cut, Tab Thickness Double-Ply, Tab Position Center, Height 8 1/2 in, Width 11 in, Color Yellow, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.