Shop All First Aid Kits
Zoro Select
First Aid Cabinet, Metal, 75 Person
Mfr # 59031
Zoro # G6631261
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1/2 in x 5 yd Waterproof Tape Spool, 1 in x 3 in Fabric Bandages 50/Box, 1 in x 3 in Plastic Bandages 100/Box, 2 in x 3 in Non Adherent Pads 10/Box, 3 in x 3 in Sterile Gauze Pads 10/Box, ANSI Triangular Bandage, (2) Antiseptic Towelettes, 25/Box, Burn Spray 4 oz, Eye Pads and Strips, 4/Box, Eyewash 4 oz, Fabric Fingertip Bandages 40/Box, Fabric Knuckle Bandages 40/Box, Hema Seal Trauma Dressing, 4 in x 5 in Instant Cold Pack 1/Box, Nitrile Exam Gloves, 2/Bag, in50 x 2 in Antacid 1/Box, 4-1/4 in Plastic Tweezers, Red Cross First Aid Guide, (2) Triple Antibiotic Ointment 12/Box, Extra Strength Pain Reliever 1/Box
- First Aid Kit Type Cabinet
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
- Unitized Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 59031
- Zoro # G6631261
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 5.13 in |
Width | 16 in |
Depth | 11.25 in |
Housing Depth | 11 1/4 in |
Housing Height | 5 1/8 in |
Housing Width | 16 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 75, Number of Components 355, Number of Pockets 6, Adhesive Bandages Included (40) Fingertip Bandages, (40) Knuckle Bandages, (150) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Triangular Bandage, (10) Gauze Pads, (10) Non-Stick Pads, (2) Eye Pads, Miscellaneous Kit Contents Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED PhysiciansCare® First Aid Adhesive Tape, 1/2" x 10 yds, 6 Rolls/Box (12302)
- HCS Tongue Depressor, Wood, 5-1/2, PK1000 (HCS2001)
- CURAD QuickStop Flex Fabric Bandages, Assorted, PK30, 30PK (CUR5245)
- PURELL Hand Sanitizer, Aloe, Gel, 12oz Pump Bottle, PK12 (3639-12)
- ZORO SELECT Bloodborne Pathogen Kit (54616)
- ZORO SELECT First Aid kit, Plastic, 25 Person (54629)
- ZORO SELECT First Aid First Aid kit, Plastic, 10 Person (54623)
- ZORO SELECT Bulk First Aid kit, Fabric, 5 Person (54530)
- ZORO SELECT Empty First Aid Cabinet, Metal Case (54607)
- ZORO SELECT Bulk First Aid kit, Plastic, 10 Person (9999-2128)
- EMI Bulk Basic Response Kit, Nylon (9127)
- Zoro Select First Aid Kits