This item is Discontinued.

Zoro Select Flashing Lamp/Flag Holder, Steel, 1 3/4 in Height, 1 lb., Black VG-1020

This item is Discontinued.

Zoro Select

Flashing Lamp/Flag Holder, Steel, 1 3/4 in Height, 1 lb., Black (Discontinued)

Mfr # VG-1020
Zoro # G4756613
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VG-1020
Zoro #
G4756613
UPC #
-
Country of Origin
United States

Dimensions

Height
1 3/4 in
Width
7 3/4 in
Overall Height
1 3/4 in
Overall Width
7 3/4 in

Details

Item
Flashing Lamp/Flag Holder
Color
Black
Material
Steel
Weight
1 lb.
For Use With
Mfr. No. VG-1000, VG-4000
Compatible with Manufacturer Model Number
VG-1000, VG-4000
Compatible Manufacturer Model Number
VG-1000, VG-4000
Compatible Manufacturer Part Number
VG-1000, VG-4000
For Use With Mfr. Model Number
VG-1000, VG-4000
Compatible with Manufacturer Model No.
VG-1000, VG-4000
Compatible with Mfr. Model No.
VG-1000, VG-4000
For Use with Mfr Model Number
VG-1000, VG-4000
Compatible Pump Manufacturer Part Number
VG-1000, VG-4000
Compatible Mfr. Model Number
VG-1000, VG-4000
Product Type
Flashing Lamp/Flag Holder
For Manufacturer Part Number
VG-1000, VG-4000

Description

Flashing Lamp/Flag Holder, Product Type Flashing Lamp/Flag Holder, Overall Height 1 3/4 in, Overall Width 7 3/4 in, Weight 1 lb., Color Black, Material Steel, Compatible with Manufacturer Model Number VG-1000, VG-4000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.