Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 16" x 16" x 3", Kraft, 25/Bundle
Mfr # 55VH22
Zoro # G6463284
original price:
$2.03
11% off
Sold in multiples of 25 for $44.75
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55VH22
- Zoro # G6463284
- UPC # 841436007283
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 16 in |
Outside Width | 16 3/8 in |
Outside Height | 3 5/8 in |
Outside Length | 16 3/8 in |
Inside Height | 3 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Wall Thickness | 5/32 in |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Wall Type Single Wall, Inside Length 16 in, Inside Width 16 in, Inside Height 3 in, 16x16x3 in Inside LxWxH, 32 ECT, RSC, Outside Length 16 3/8 in, Outside Width 16 3/8 in, Outside Height 3 5/8 in, 16 3/8x16 3/8x3 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Envelope, 4-1/8 x 9-1/2, PK500 (UNV35210)
- GLOBAL EQUIPMENT Heavy Duty Handheld Tape Dispenser, 3"W (1854-21)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ42)
- TAPECASE Fragile Shipping Labels 6x4", White, Pk50 (16U981)
- ZORO SELECT Flat Corrugated Boxes, 17 1/2" x 12" x 3", Kraft, 25/Bundle (55VH34)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 3", Kraft, 25/Bundle (55VG17)
- ZORO SELECT Flat Corrugated Boxes, 7" x 7" x 3", Kraft, 25/Bundle (55VG22)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 12", Kraft, 25/Bundle (11A745)
- ZORO SELECT Tall Corrugated Boxes, 5" x 5" x 12", Kraft, 25/Bundle (22XK44)
- ZORO SELECT Flat Corrugated Boxes, 22" x 18" x 6", Kraft, 20/Bundle (11A620)
- ZORO SELECT Round Shipper Packed Bottles, 13 In. (HR128N4-38UN)
- Zoro Select Shipping Cartons