Floor Marking Tape, Wait Here Until Called, Vinyl, 5 mil
- Mfr # ZVMWHUC
- Zoro # G3152444
product price:Â
$
14.39
/ea
Key Features
Material
Vinyl
Pattern
Message
Safety Tape Color
Black, Yellow
Width
3 in
Thickness
5 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZVMWHUC
- Zoro #
- G3152444
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Thickness
- 5 mil
- Roll Length
- 108 ft
- Tape Thickness
- 5 mil
- Imperial Tape Length
- 108 ft
- Imperial Tape Width
- 3 in
Description
Floor Marking Tape, Continuous Roll, Message, Black/Yellow, 3 in, 108 ft, 5 mil, Vinyl, Approved Vendor, Legend Wait Here Until Called, Message Color Black, Glow In The Dark No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.