This item is Discontinued.

Zoro Select Silicone Cord, Diameter 1/2 in, Red ZUSASSR-C-5

This item is Discontinued.

Zoro Select

Silicone Cord, Diameter 1/2 in, Red (Discontinued)

Mfr # ZUSASSR-C-5
Zoro # G7274707
UPC # 193005262143
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSASSR-C-5
Zoro #
G7274707
UPC #
193005262143
Country of Origin
China

Dimensions

Length
100 ft
Diameter
1/2 in
Length Tolerance
+/-0.2 in
Diameter Tolerance
+/-0.032 in

Details

Material
Silicone
Item
Foam Cord
Cell Type - Foam
Water-Resistant Closed Cell
Density
39 lb/cu ft
Material - Foam
Silicone
Color
Red
Shape
Round
Standards
ASTM D1056 2D3
Tensile Strength
100 psi
Temp. Range
-100 Degrees to 500 Degrees F
Grade
Standard
Cell Type
Closed Cell
Water Resistance
Good
Firmness
Medium (9 to 13 psi)
Maximum Temperature
500 Degrees F
Texture
Smooth
Compression Set
84.8 %
Material Skin
None
Weather Resistance
Excellent
Chemical Resistance
Good
Firmness @ 25% Deflection
9 to 13 psi
Abrasion Resistance
Fair
Temperature Range
-100 Degrees F to 500 Degrees F
Minimum Temperature
-100 Degrees F
Flexibility
Good
Oil Resistance
Fair
Cross Section
0.5 in
Tensile Strength Rating
Excellent (¿100 psi)
Shell Material
Silicone
Wire Color
Red

Description

Foam Cord, Material Silicone, Diameter 1/2 in, Length 100 ft, Color Red, Cell Type Closed Cell, Density 39 lb/cu ft, Firmness @ 25 Percent Deflection 9 to 13 psi, Shape Round, Tensile Strength 100 psi, Texture Smooth, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Fair, Standards ASTM D1056 2D3, Water Resistance Good, Weather Resistance Excellent, Abrasion Resistance Fair, Compression Set 84.8 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.