This item is Discontinued.

Zoro Select Silicone Cord, Diameter 1/8 in, Red ZUSASSR-C-1

This item is Discontinued.

Zoro Select

Silicone Cord, Diameter 1/8 in, Red (Discontinued)

Mfr # ZUSASSR-C-1
Zoro # G7274497
UPC # 193005262099
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSASSR-C-1
Zoro #
G7274497
UPC #
193005262099
Country of Origin
China

Dimensions

Length
100 ft
Diameter
1/8 in
Length Tolerance
+/-0.2 in
Diameter Tolerance
+/-0.032 in

Details

Item
Foam Cord
Material
Silicone
Cell Type - Foam
Water-Resistant Closed Cell
Density
39 lb/cu ft
Material - Foam
Silicone
Color
Red
Temp. Range
-100 Degrees to 500 Degrees F
Style
Plain
Standards
ASTM D1056 2D3
Tensile Strength
100 psi
Shape
Round
Grade
Standard
Cell Type
Closed Cell
Abrasion Resistance
Fair
Flexibility
Good
Water Resistance
Good
Tensile Strength Rating
Excellent (¿100 psi)
Minimum Temperature
-100 Degrees F
Material Skin
None
Chemical Resistance
Good
Compression Set
84.8 %
Firmness @ 25% Deflection
9 to 13 psi
Weather Resistance
Excellent
Oil Resistance
Fair
Cross Section
0.125 in
Texture
Smooth
Temperature Range
-100 Degrees F to 500 Degrees F
Maximum Temperature
500 Degrees F
Firmness
Medium (9 to 13 psi)
Shell Material
Silicone
Wire Color
Red

Description

Foam Cord, Material Silicone, Diameter 1/8 in, Length 100 ft, Color Red, Cell Type Closed Cell, Density 39 lb/cu ft, Firmness @ 25 Percent Deflection 9 to 13 psi, Shape Round, Tensile Strength 100 psi, Texture Smooth, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Fair, Standards ASTM D1056 2D3, Water Resistance Good, Weather Resistance Excellent, Abrasion Resistance Fair, Compression Set 84.8 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.