This item is Discontinued.
This item is Discontinued.
Silicone Cord, Diameter 3/16 in, Red (Discontinued)
Mfr #
ZUSASSR-C-2
Zoro #
G7274549
UPC # 193005262112
Country of Origin China
Category Protective Packaging Foam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSASSR-C-2
Zoro #
G7274549
UPC #
193005262112
Country of Origin
China
Dimensions
Length
100 ft
Diameter
3/16 in
Length Tolerance
+/-0.2 in
Diameter Tolerance
+/-0.032 in
Description
Foam Cord, Material Silicone, Diameter 3/16 in, Length 100 ft, Color Red, Cell Type Closed Cell, Density 39 lb/cu ft, Firmness @ 25 Percent Deflection 9 to 13 psi, Shape Round, Tensile Strength 100 psi, Texture Smooth, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Fair, Standards ASTM D1056 2D3, Water Resistance Good, Weather Resistance Excellent, Abrasion Resistance Fair, Compression Set 84.8 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.