This item is Discontinued.

Zoro Select Silicone Cord, Diameter 3/8 in, Red ZUSASSR-C-4

This item is Discontinued.

Zoro Select

Silicone Cord, Diameter 3/8 in, Red (Discontinued)

Mfr # ZUSASSR-C-4
Zoro # G7274673
UPC # 193005262136
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSASSR-C-4
Zoro #
G7274673
UPC #
193005262136
Country of Origin
China

Dimensions

Length
100 ft
Diameter
3/8 in
Length Tolerance
+/-0.2 in
Diameter Tolerance
+/-0.032 in

Details

Item
Silicone Cord
Material
Silicone
Cell Type - Foam
Water-Resistant Closed Cell
Density
39 lb/cu ft
Material - Foam
Silicone
Color
Red
Temp. Range
-100 Degrees to 500 Degrees F
Standards
ASTM D1056 2D3
Shape
Round
Grade
Standard
Tensile Strength
100 psi
Cell Type
Closed Cell
Firmness
Medium (9 to 13 psi)
Tensile Strength Rating
Excellent (¿100 psi)
Maximum Temperature
500 Degrees F
Material Skin
None
Texture
Smooth
Cross Section
0.375 in
Weather Resistance
Excellent
Oil Resistance
Fair
Minimum Temperature
-100 Degrees F
Compression Set
84.8 %
Firmness @ 25% Deflection
9 to 13 psi
Temperature Range
-100 Degrees F to 500 Degrees F
Chemical Resistance
Good
Flexibility
Good
Water Resistance
Good
Abrasion Resistance
Fair

Description

Foam Cord, Material Silicone, Diameter 3/8 in, Length 100 ft, Color Red, Cell Type Closed Cell, Density 39 lb/cu ft, Firmness @ 25 Percent Deflection 9 to 13 psi, Shape Round, Tensile Strength 100 psi, Texture Smooth, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Fair, Standards ASTM D1056 2D3, Water Resistance Good, Weather Resistance Excellent, Abrasion Resistance Fair, Compression Set 84.8 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.