This item is Discontinued.

Zoro Select Foam Strip, Closed Cell, 1 3/4 in W, 3 ft L, 3/4 in Thick, Black ZUSANSR-268

This item is Discontinued.

Zoro Select

Foam Strip, Closed Cell, 1 3/4 in W, 3 ft L, 3/4 in Thick, Black (Discontinued)

Mfr # ZUSANSR-268
Zoro # G2441259
UPC # 193005242466
Country of Origin United States
Category Foam Sheets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSANSR-268
Zoro #
G2441259
UPC #
193005242466
Country of Origin
United States

Dimensions

Length
36 in
Width
1 3/4 in
Thickness
3/4 in
Thickness - Foam
3/4 in
Length Tolerance
+2 in/-0.5 in
Length - Foam
3 ft
Width - Foam
1 3/4 in

Details

Item
Neoprene Strip
Color
Black
Material
Neoprene
Shape
Strip
Cell Type
Closed Cell
Density
20 lb/cu ft
Backing Type
Adhesive
Cell Type - Foam
Closed Cell
Item - Foam
Foam Strip
Standards
ASTM D1056 2C3, FMVSS 302
Color - Foam
Black
Backing Type - Foam
Adhesive
Thickness Tolerance
+/-0.09 in
Material - Foam
Neoprene
Temp. Range (F)
-70 to 200
Tensile Strength (PSI)
100
Firmness @ 25% Deflection (PSI)
13
Tensile Strength
100 psi
Maximum Temperature
200 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Firmness @ 25% Deflection
13 psi
Compression Set
25 %
Adhesive Type
Acrylic
Material Skin
None
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Firmness
Medium (9 to 13 psi)
Number of Adhesive Sides
1
Chemical Resistance
Fair
Grade
Standard
Abrasion Resistance
Fair
Oil Resistance
Good
Minimum Temperature
-70 Degrees F
Water Resistance
Good
Weather Resistance
Excellent
Flexibility
Fair
Shell Material
Neoprene
Wire Color
Black

Description

Neoprene Strip, Material Neoprene, Shape Strip, Grade Standard, Length 36 in, Width 1 3/4 in, Thickness 3/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.