This item is Discontinued.

Zoro Select Foam Strip, Water-Resistant Closed Cell, 2 in W, 36 in L, 2 in Thick, Black ZUSANSR-276

This item is Discontinued.

Zoro Select

Foam Strip, Water-Resistant Closed Cell, 2 in W, 36 in L, 2 in Thick, Black (Discontinued)

Mfr # ZUSANSR-276
Zoro # G6758755
UPC # 193005242541
Country of Origin United States
Category Foam Sheets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSANSR-276
Zoro #
G6758755
UPC #
193005242541
Country of Origin
United States

Dimensions

Length
36 in
Width
2 in
Thickness
2 in
Thickness - Foam
2 in
Width - Foam
2 in
Length - Foam
36 in
Width Tolerance
+/-0.063 in
Length Tolerance
+2 in/-0.5 in

Details

Item
Neoprene Strip
Color
Black
Material
Neoprene
Shape
Strip
Cell Type
Closed Cell
Backing Type - Foam
Adhesive
Tensile Strength (PSI)
100
Item - Foam
Foam Strip
Firmness @ 25% Deflection (PSI)
9
Material - Foam
Neoprene
Color - Foam
Black
Thickness Tolerance
+/-0.12 in
Cell Type - Foam
Water-Resistant Closed Cell
Density
20 lb/cu ft
Backing Type
Adhesive
Standards
ASTM D1056 2C3, FMVSS 302
Tensile Strength
100 psi
Oil Resistance
Good
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Number of Adhesive Sides
1
Material Skin
None
Chemical Resistance
Fair
Compression Set
29 %
Texture
Smooth
Minimum Temperature
-70 Degrees F
Grade
Standard
Weather Resistance
Excellent
Flexibility
Fair
Maximum Temperature
200 Degrees F
Abrasion Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Firmness
Medium (9 to 13 psi)
Firmness @ 25% Deflection
13 psi
Shell Material
Neoprene
Wire Color
Black

Description

Neoprene Strip, Material Neoprene, Shape Strip, Grade Standard, Length 36 in, Width 2 in, Thickness 2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.