This item is Discontinued.

Zoro Select Foam Strip, Water-Resistant Closed Cell, 2 in W, 60 in L, 1 in Thick, Black ZUSAESR-66

This item is Discontinued.

Zoro Select

Foam Strip, Water-Resistant Closed Cell, 2 in W, 60 in L, 1 in Thick, Black (Discontinued)

Mfr # ZUSAESR-66
Zoro # G7271907
UPC # 193005198107
Country of Origin United States
Category Foam Sheets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAESR-66
Zoro #
G7271907
UPC #
193005198107
Country of Origin
United States

Dimensions

Length
60 in
Width
2 in
Thickness
1 in
Length Tolerance
+2 in/-0.5 in
Width - Foam
2 in
Width Tolerance
+/-0.063 in
Thickness - Foam
1 in
Length - Foam
60 in

Details

Item
Foam Strip
Color
Black
Material
EPDM
Shape
Strip
Cell Type
Closed Cell
Cell Type - Foam
Water-Resistant Closed Cell
Item - Foam
Foam Strip
Backing Type - Foam
Adhesive
Standards
ASTM D1056 2A3, FMVSS 302
Density
18 lb/cu ft
Backing Type
Adhesive
Thickness Tolerance
+/-0.12 in
Color - Foam
Black
Material - Foam
EPDM
Tensile Strength
70 psi
Water Resistance
Excellent
Texture
Smooth
Number of Adhesive Sides
1
Maximum Adhesive Temperature
230 Degrees F
Flexibility
Fair
Oil Resistance
Poor
Abrasion Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
275 Degrees F
Adhesive Type
Acrylic
Minimum Temperature
-90 Degrees F
Material Skin
None
Firmness @ 25% Deflection
11 psi
Chemical Resistance
Good
Grade
Standard
Firmness
Medium (9 to 13 psi)
Compression Set
25 %
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Foam Strip, Material EPDM, Shape Strip, Grade Standard, Length 60 in, Width 2 in, Thickness 1 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 18 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.