Shop All Foil Tape
Zoro Select
Foil Tape, Acrylic, 60 yd. L, 1" W, PK36
Mfr # TC625L
Zoro # G0354477
Free Shipping & Returns
$1,070.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 1"
- Duct Tape Length 60 yd.
- Performance Temp. -40 Degrees to 275 Degrees F
- Tape Thickness 5 mil
- Material Aluminum Foil
Product Information
- Brand Zoro Select
- MFR # TC625L
- Zoro # G0354477
- UPC # 888519380482
- Country of Origin United States
- Category Foil Tape
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 60 yd. |
Tape Length | 60 yd |
Tape Width | 1 in |
Imperial Tape Length | 60 yd |
Metric Tape Width | 25.4 mm |
Metric Tape Length | 55 m |
Imperial Tape Width | 1 in |
Details
Description
Foil Tape, Tape Brand Vendor Approved, Brand and Series Approved Vendor TC625L, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Environment Cold Temperature, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 60 yd, Maximum Tape Performance Temperature 275 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 275 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID NAILS Adhesive, Fuze*It Perfect Glue Series, Clear, 4 to 8 hr Full Cure, 0.75 oz, Tube (PG-00)
- SCOTCH Painters Plastic Plus, 12 ft. x 400 ft. (MFB-12)
- 3M Transfer Tape, White, 5/8"x36yd. (3M 8810 0.625 X 36YD)
- LOCTITE Accelerator, SF 7452 Series, Clear, 5 gal, Bottle (2765219)
- NASHUA Foil Tape, 48mm x 10m, Silver (361-11)
- NASHUA ASJ Foil Tape, 72mm x 46m, White (ASJ)
- 3M Damping Foil Tape, 1 In. x 5 Yd., Silver (2552)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape, 1-7/8 in. x 50 yd., Silver (3381)
- 3M 3M„¢ VentureTape, HVAC Aluminum Foil Insulation Tape, 2 IN x 50 Yards (7100043755)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (433)
- Zoro Select Foil Tape