Shop NATIONAL PUBLIC SEATING
See all product information
Create Account
Folding Chair Cart, 300 lb. Load Capacity, Holds 26 Chairs
Mfr # DY-1100
Zoro # G6913225
product price:Â
$
207.40
/ea
Free Shipping & Returns
Key Features
Load Capacity
1,100 lb
Overall Length
46 1/2 in
Overall Width
19 in
Overall Height
39 in
For Max. Number of Chairs
26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DY-1100
- Zoro #
- G6913225
- UPC #
- 604747110017
- Country of Origin
- China
Dimensions
- Overall Length
- 46 1/2 in
- Overall Width
- 19 in
- Overall Height
- 39 in
- Caster Width
- 1-1/4"
- Caster Dia.
- 4"
- Overall LxWxH
- 46 1/2 in x 19 in x 39 in
- Handle Height
- 33 in
- Load Area Height
- 1 5/8 in
- For Maximum Chair Width
- 18 1/2 in
- Caster Wheel Dia.
- 4 in
- For Minimum Chair Width
- 18 in
- Load Area LxWxH
- 45 in x 19 in x 13 5/8 in
- Caster Wheel Width
- 1 1/4 in
- Load Area Length
- 45 in
- Load Area Width
- 19 in
- Adjustable Height
- Non-Adjustable
- Wire Rope Length
- 46 1/2 in
- Length
- 46 1/2 in
Description
Cart for Folding Chairs, Load Capacity 1,100 lb, For Max. Number of Chairs 26, For Minimum Chair Width 18 in, For Maximum Chair Width 18 1/2 in, Caster Wheel Dia. 4 in, Caster Wheel Type Standard, Caster Mounting Type Plate, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.