This item is Discontinued.
This item is Discontinued.
Full Dome Mirror, Acrylic, 32", No Backing, Circular, 360 Degrees Viewing Angle (Discontinued)
Mfr #
ONV-360-32
Zoro #
G9004317
UPC # 00190735058435
Country of Origin United States
Category Safety and Security Mirrors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ONV-360-32
- Zoro #
- G9004317
- UPC #
- 00190735058435
- Country of Origin
- United States
- Item
- Full Dome Mirror
- Mirror Material
- Acrylic
- Backing Material
- No Backing
- Mirror Environment
- Indoor
- Approximate Viewing Distance
- 450 ft
- Viewing Angle
- 360 Degrees
- Includes Mounting Hardware
- Yes
- Mirror Shape
- Circular
- Includes
- Hanging Chains, Hooks, Screws
- Mounting Location
- Ceiling
- Material
- Acrylic
- Standards
- UL Approved
- Weight
- 13.5 lb
- Features
- Shatter Resistant
- Mirror Style
- Full Dome Mirror
- Rim Material
- Acrylic
Dimensions
- Diameter
- 32"
- Dome Height
- 14 in
Description
Full Dome Mirror, Mirror Style Full Dome Mirror, Mirror Shape Round, Rim Material Acrylic, Mirror Material Acrylic, Backing Material No Backing, Diameter 32 in, Viewing Angle 360 Degrees , Approximate Viewing Distance 450 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 14 in, Includes Hanging Chains, Hooks, Screws, Mounting Location Ceiling, Standards UL Approved, Weight 13.5 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.