This item is Discontinued.

Zoro Select Full Dome Mirror, Acrylic, 48 in, No Backing, Round, 360  Degrees Viewing Angle ONV-360-48

This item is Discontinued.

Zoro Select

Full Dome Mirror, Acrylic, 48 in, No Backing, Round, 360 Degrees Viewing Angle (Discontinued)

Mfr # ONV-360-48
Zoro # G1150540
UPC # 190735052020
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ONV-360-48
Zoro #
G1150540
UPC #
190735052020
Country of Origin
United States
Item
Full Dome Mirror
Mirror Material
Acrylic
Backing Material
No Backing
Mirror Environment
Indoor
Approximate Viewing Distance
48 ft
Viewing Angle
360 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Round
Color
Silver Reflective
Standards
UL Approved
Material
Acrylic
Mounting Location
Wall or Ceiling
Includes
Hanging Chains, Screws
Mirror Style
Full Dome Mirror
Rim Material
Acrylic
Weight
33.5 lb

Dimensions

Diameter
48 in
Dome Height
19 in

Description

Full Dome Mirror, Mirror Style Full Dome Mirror, Mirror Shape Round, Rim Material Acrylic, Mirror Material Acrylic, Backing Material No Backing, Diameter 48 in, Viewing Angle 360 Degrees , Approximate Viewing Distance 48 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 19 in, Includes Hanging Chains, Screws, Mounting Location Ceiling, Standards UL Approved, Weight 33.5 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.