Fully Threaded Rod, 1-1/4"-7, 12 in, Steel, Grade A, Plain Finish

  • Mfr # U20200.125.1200
  • Zoro # G9181496
product price: 
$
23.79
/ea

Key Features

Thread Coverage
Fully
Thread Size
1-1/4"-7
Material
Steel
Material Grade/Class
Grade A
Thread Fit
1A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U20200.125.1200
Zoro #
G9181496
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/4"-7
Overall Length
12 in
Length
12 in
For Screw Size
1 1/4 in
Wire Rope Length
12 in

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade A
Thread Fit
1A
Thread Type
Coarse
Tensile Strength
60,000 psi
Minimum Yield Strength
45,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Meets/Exceeds
ASME B18.31.3
Temp. Range
-58 Degrees to 302 Degrees F
Threaded Rod Finish
Plain
Rockwell Hardness
B80-B90
Manufacturer Location
Made in USA
Includes Nuts
No
End Type
Straight Cut
REACH Compliant
Yes
Dimensional Standards
ASME B18.31.3
RoHS Compliant
Yes
Color
Black
Maximum Temperature
302 Degrees F
Removable
No
Material Fabrication
Roll Thread
Made in North America
Yes
Minimum Temperature
-58 Degrees F
Thread Class
1A
Threaded Rod Thread Type
UNC
Threaded Rod Material
Steel
Threaded Rod Material Grade
Grade A
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Yield Strength - Minimum
45,000 psi
Shell Material
Steel
Wire Color
Black

Description

Fully Threaded Rod, Material Grade/Class Grade A, Material Steel, Finish Plain, Thread Size 1 1/4 In.-7, Overall Length 12 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Maximum Temperature 302 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.