Fully Threaded Rod, 5/8"-11, 12 in, Steel, Grade B7, Zinc and Yellow Plated Finish

  • Mfr # U22182.062.1200
  • Zoro # G1858792
product price: 
$
12.79
/ea

Key Features

Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
2A
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U22182.062.1200
Zoro #
G1858792
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Overall Length
12 in
Length
12 in
For Screw Size
5/8 in
Wire Rope Length
12 in

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
2A
Thread Type
Coarse
Tensile Strength
125,000 psi
Minimum Yield Strength
105,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Zinc Yellow
Meets/Exceeds
ASME B18.31.3
Material Quality Standards
ASTM A193
Threaded Rod Finish
Zinc and Yellow Plated
Yield Strength
95,000 psi
Rockwell Hardness
C35 Max
Temp. Range
-58 Degrees to 302 Degrees F
Material Fabrication
Roll Thread
Maximum Temperature
302 Degrees F
Includes Nuts
No
Resistance Properties
Not Rated
Minimum Temperature
-58 Degrees F
Removable
No
Made in North America
Yes
Dimensional Standards
ASME B18.31.3
Color
Yellow
Manufacturer Location
Made in USA
End Type
Straight Cut
REACH Compliant
Yes
RoHS Compliant
Yes
Threaded Rod Thread Type
UNC
Thread Class
1A
Threaded Rod Material
Steel
Threaded Rod Material Grade
Grade B7
Yield Strength - Minimum
105,000 psi
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Shell Material
Steel
Wire Color
Yellow

Description

Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Zinc Yellow, Thread Size 5/8 In.-11, Overall Length 12 in, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Yellow, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Material Quality Standards ASTM A193

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.