Glove Dispenser, Enamel Coated Steel Wire, Holds (1) Box , White , 4"H x 11-3/8"W x 3-15/16"D
Mfr # 6GKX8
Zoro # G4185815
product price:Â $9.99
/eaKey Features
Color
White
Material
Enamel Coated Steel Wire
Depth
4 in
Height
4 in
Width
11 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6GKX8
Zoro #
G4185815
UPC #
190735542132
Country of Origin
Multiple
Dimensions
Depth
4 in
Height
4 in
Width
11 3/8 in
Size
4"H x 11-3/8"W x 3-15/16"D
Details
Item
Glove Dispenser
Color
White
Material
Enamel Coated Steel Wire
Holds
(1) Box
Mounts On
Wall
Industry Type
Healthcare
Fill Direction
Top Load
Dispenser Contains
Standard Glove Box
Box Orientation
Horizontal
Dispenser Layout
(1) Box
Box Opening Orientation
Front
Dispenser Orientation
Horizontal
Holder Mount Location
Wall
Description
Glove Dispenser, Box Opening Orientation Front, Box Orientation Horizontal, Dimensions 4 in H x 11-3/8 in W x 4 in D, Dispenser Layout (1) Box, FDA Compliant Not FDA Compliant, Fill Direction Top Load, Glove Dispenser Type General Purpose, Dispenser Contains Standard Glove Box, Color White, Depth 4 in, Height 4 in, Material Enamel Coated Steel Wire, Width 11 3/8 in, Holder Mount Location Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.